Motion
P2B-SC-008L-NL MOD

DODGE
P2B-SC-008L-NL MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527409
MFR #P2B-SC-008L-NL MOD
List Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-008L-NL MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527409
MFR #P2B-SC-008L-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.80/each for your price

Overview

Mfr description
P2B-SC-008L-NL MOD BEARINGS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1/2 in
  • Bolt Center To Center Length
    3.3800 to 4.1900 in
  • Base To Bore Centerline
    1.3100 in
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Bore Length
    1.23 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    MobilGrease FM222
  • UPC_NO
    782477549342
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    2899 lbf
  • Maximum Speed
    5000 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-10,TS-100
  • Suitable For Washdown Environment
    No
  • Bearing Series
    204 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Bolt Center Diameter
    0.3750 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text