Motion
SCHB-SXR-102

DODGE
SCHB-SXR-102

SCHB-SXR-102
MI ITEM #08527426
MFR #SCHB-SXR-102
Price$317.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SXR-102

SCHB-SXR-102
MI ITEM #08527426
MFR #SCHB-SXR-102

Mfr description
SCHB-SXR-102 BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.90/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bore Length
    1.7700 in
  • Shaft Diameter
    1.1250 in

Details

  • Bearing Series
    206 Series
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477556746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)