Motion
WSTU-DL-104S-NL

DODGE
WSTU-DL-104S-NL

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08527427
MFR #WSTU-DL-104S-NL
List Price$290.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DL-104S-NL

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08527427
MFR #WSTU-DL-104S-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.70/each for your price

Overview

Mfr description
WSTU-DL-104S-NL BEARINGS

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    4368 lbf
  • Static Load Capacity
    2538 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Bore Length
    1.56 in
  • Lubrication
    Grease
  • Shaft Diameter
    1.2500 in
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Maximum Speed
    5500 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    WS-308
  • Radial Static Load Capacity
    2538 lbf
  • Manufacturer Catalog Number
    141373
  • UPC_NO
    782477556753
  • Bearing Series
    206 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Radial Dynamic Load Capacity
    4368 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text