Motion
P2B-DLMAH-207-LL MOD

DODGE
P2B-DLMAH-207-LL MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527459
MFR #P2B-DLMAH-207-LL MOD
Your Price$968.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLMAH-207-LL MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527459
MFR #P2B-DLMAH-207-LL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$968.74/each(List $1,114.06)

Overview

Mfr description
P2B-DLMAH-207-LL MOD BEARINGS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2-7/16 in
  • Bolt Center To Center Length
    7.5000 to 8.5000 in
  • Base To Bore Centerline
    3.0000 in
  • Locking Device
    Clamp Collar
  • Seal Type
    Labyrinth
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Bore Length
    2.38 in
  • Max Rpm
    3000 rpm
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    Mobilith SHC 100
  • UPC_NO
    782477559464
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    13995 lbf
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-45,TS-300
  • Suitable For Washdown Environment
    No
  • Bearing Series
    214 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Bolt Center Diameter
    0.7500 in
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text