Motion
P2B-DLBEZ-108-SHCR-NL MOD

DODGE
P2B-DLBEZ-108-SHCR-NL MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527472
MFR #P2B-DLBEZ-108-SHCR-NL MOD
List Price$661.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLBEZ-108-SHCR-NL MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08527472
MFR #P2B-DLBEZ-108-SHCR-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$661.83/each for your price

Overview

Mfr description
P2B-DLBEZ-108-SHCR-NL MOD BEARINGS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-1/2 in
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Material
    Plated Steel
  • Bore Length
    2.0100 in
  • Grease Type
    MobilGrease FM222
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    7332 lbf
  • Maximum Speed
    3500 rpm
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Bearing Series
    208 Series
  • Bolt Center Diameter
    0.5000 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text