Motion
TB-DLEZ-100-PCR-NL MOD

DODGE
TB-DLEZ-100-PCR-NL MOD

Tapped Base Pillow Block Unit - 1.0000 in Bore, Tapped Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material
Mi Item #08527477
MFR #TB-DLEZ-100-PCR-NL MOD
Price$423.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DLEZ-100-PCR-NL MOD

Tapped Base Pillow Block Unit - 1.0000 in Bore, Tapped Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Polymer Housing Material
Mi Item #08527477
MFR #TB-DLEZ-100-PCR-NL MOD

Mfr description
TB-DLEZ-100-PCR-NL MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.68/each

Specifications

Dimensions

  • Base Height
    1.4400 in
  • Base To Bore Centerline
    1.4400 in
  • Bolt Center Diameter
    0.3750 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.44 in
  • Inside Diameter
    1.0000 in
  • Length Through Bore
    1.4400 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    0.3750 in
  • Thread Size
    0.3750 in
  • Weight
    0.97 lbs

Details

  • Additional Details
    Triple Lip Seal | Suitable For Washdown | Sensor Ready
  • Application
    Washdown
  • Bearing Insert Material
    Plated Steel
  • Bearing Series
    205 Series
  • Bearing Type
    Ball
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    205
  • Compatible Frame Type
    Tapped-Base Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Tapped-Base Pillow Block
  • Includes
    Clamp Collar
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Clamp Collar
  • Insert Material
    Plated Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141450
  • Material
    Polymer
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Plated Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    205
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Tapped-Base Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477560187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)