Motion
P4B517-ISAF-215LE-DRY

DODGE
P4B517-ISAF-215LE-DRY

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08527483
MFR #P4B517-ISAF-215LE-DRY
Price$1,932.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B517-ISAF-215LE-DRY

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08527483
MFR #P4B517-ISAF-215LE-DRY

Mfr description
P4B517-ISAF-215LE-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,932.36/each

Specifications

Dimensions

  • Base Height
    3.7500 in
  • Base To Bore Centerline
    3.7500 in
  • Base Width
    2.1300 in
  • Bolt Center Diameter
    9.8800 to 11.0000 in
  • Bolt Center To Center Length
    9.8800 to 11.0000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    3.5 in
  • Housing Width
    2.1300 in
  • Inner Race Width
    3.5000 in
  • Inside Diameter
    2.9375 in
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    11.0000 in
  • Min Bolt Hole Spacing
    9.8800 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.1300 in
  • Shaft Diameter
    2.9375 in
  • Take Up Frame Size
    HD-250
  • Weight
    39.4 lbs
  • Width
    2.1300 in, 54.10 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    9.8800 to 11.0000 in
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Harmonization Code
    8483208080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    141463
  • Material
    141463
  • Max Rpm
    3400 rpm
  • Maximum Speed
    3400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    ISAF
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    53000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477561443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)