Motion
P4B-DI-215-HT

DODGE
P4B-DI-215-HT

Pillow Block Roller Bearing - 2.9375 in Bore, 4-Bolt Pillow Block Mount, Cast Iron Housing Material
Mi Item #08527490
MFR #P4B-DI-215-HT
Price$3,316.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-215-HT

Pillow Block Roller Bearing - 2.9375 in Bore, 4-Bolt Pillow Block Mount, Cast Iron Housing Material
Mi Item #08527490
MFR #P4B-DI-215-HT

Mfr description
P4B-DI-215-HT SPECIAL CHARGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,316.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    45.68 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Tapered Roller
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    11120 lbf
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Tapered Roller
  • Manufacturer Catalog Number
    P4B-DI-215-HT
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Tapered Roller
  • Seal
    Labyrinth Seal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Series
    Double Interlock
  • Static Load Capacity
    61200 lbf
  • Suitable For High Temp App
    Yes
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)