Motion
FB-IP-060MRE

DODGE
FB-IP-060MRE

Three-Bolt Bracket Roller Bearing Unit - 60 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08527496
MFR #FB-IP-060MRE
Price$1,495.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-IP-060MRE

Three-Bolt Bracket Roller Bearing Unit - 60 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08527496
MFR #FB-IP-060MRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,495.43/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Weight
    29.24 lbs

Details

  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    FB-IP-060MRE SPECIAL CHARGES
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Bracket
  • Locking Device
    Adapter Mounted
  • Long Description
    The FB-IP-060MRE is a spherical roller expansion bearing unit, 3-bolt bracket flange type with a 60 mm bore diameter, floating bearing. It features a cast iron housing with a 3-bolt bracket flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FB-IP series. The unit weighs 29.240 lbs.
  • Manufacturer Catalog Number
    141482
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    FB-IP
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
FB-IP-060MRE SPECIAL CHARGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought