Motion
EF4B-IP-407-E-HT

DODGE
EF4B-IP-407-E-HT

Four-Bolt Flange Roller Bearing Unit - 4-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08527505
MFR #EF4B-IP-407-E-HT
Price$6,145.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EF4B-IP-407-E-HT

Four-Bolt Flange Roller Bearing Unit - 4-7/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08527505
MFR #EF4B-IP-407-E-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,145.06/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.7500 in, 222.25 mm
  • Bolt Circle Diameter  
    12.3700 in;314.19 mm
  • Bolt Size
    0.8750 in;22.22 mm
  • Bore Diameter  
    4-7/16 in
  • Bore Length
    5.2300 in
  • Insert Outer Diameter
    200 mm
  • Length Through Bore
    5.2300 in, 132.84 mm
  • Max Bolt Hole Spacing
    8.7500 in
  • Min Bolt Hole Spacing
    8.7500 in
  • Weight
    84 lbs

Details

  • Bearing Series
    22222
  • Bearing Type
    Spherical Roller
  • Description
    EF4B-IP-407-E-HT BEARINGS
  • Dynamic Load Capacity
    104000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The EF4B-IP-407-E-HT is a spherical roller expansion bearing unit, 4-bolt flange type with a 4-7/16 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the EF4B-IP series. It is suitable for high temperature applications. The unit weighs 84.000 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141496
  • Max Rpm
    1325 rpm
  • Maximum Speed
    1325 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    EF4B-IP
  • Static Load Capacity
    132000 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
EF4B-IP-407-E-HT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought