Motion
F4S-IP-200LE-MOD

DODGE
F4S-IP-200LE-MOD

Four-Bolt Flange Roller Bearing Unit - 2.0000 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08527511
MFR #F4S-IP-200LE-MOD
List Price$1,108.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-200LE-MOD

Four-Bolt Flange Roller Bearing Unit - 2.0000 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08527511
MFR #F4S-IP-200LE-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,108.65/each for your price

Overview

Mfr description
F4S-IP-200LE-MOD BEARINGS

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Bearing Series
    22222
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Series
    F4S-IP
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    141512
  • Weight
    7.48 lbs
  • Housing Type
    4-Bolt Flange
  • Description
    F4S-IP-200LE-MOD BEARINGS
  • Number Of Mounting Holes
    4
  • Long Description
    The F4S-IP-200LE-MOD is a spherical roller bearing unit, 4-bolt flange type with a 2 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the F4S-IP series. The unit weighs 7.480 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought