Motion
TPHU-IP-311R

DODGE
TPHU-IP-311R

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-11/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #08527512
MFR #TPHU-IP-311R
Price$4,562.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-IP-311R

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-11/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #08527512
MFR #TPHU-IP-311R

Mfr description
TPHU-IP-311R BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,562.15/each

Specifications

Dimensions

  • Bore Diameter
    3-11/16 in
  • Shaft Diameter
    3.6875 in, 93.70 mm
  • Size Code
    311
  • Weight
    60.74 lbs, 27.55 kg

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    141513
  • Material
    Cast Iron
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)