Motion
F4B-E-207-HT

DODGE
F4B-E-207-HT

Four-Bolt Flange Roller Bearing Unit - 2.4375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08527539
MFR #F4B-E-207-HT
List Price$1,023.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-207-HT

Four-Bolt Flange Roller Bearing Unit - 2.4375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08527539
MFR #F4B-E-207-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,023.89/each for your price

Overview

Mfr description
F4B-E-207-HT BEARINGS

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Tapered Roller
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Insert Material
    Steel
  • Grease Type
    MobilGrease HTS #2
  • Lubrication
    Grease
  • Length Through Bore
    4.0000 in, 101.60 mm
  • Lubrication Type
    Grease
  • Bolt Size
    0.6250 in;15.87 mm
  • Bore Length
    4.0000 in
  • Series
    F4B-E
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    141561
  • Weight
    19.44 lbs
  • Dynamic Load Capacity
    10600 lbf
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    2420 rpm
  • Static Load Capacity
    54000 lbf
  • Description
    F4B-E-207-HT BEARINGS
  • Number Of Mounting Holes
    4
  • Maximum Speed
    2420 rpm
  • Suitable For High Temp App
    Yes
  • Sensor Ready
    Yes
  • Long Description
    The F4B-E-207-HT is a tapered roller bearing unit, 4-bolt flange type with a 2-7/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. It is suitable for high temperature applications. The unit weighs 19.440 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text