Motion
F4S-S2-215L-DRY

DODGE
F4S-S2-215L-DRY

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08527543
MFR #F4S-S2-215L-DRY
Price$1,764.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-S2-215L-DRY

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08527543
MFR #F4S-S2-215L-DRY

Mfr description
F4S-S2-215L-DRY BEARINGS
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,764.35/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.8800 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    3.5900 in
  • Housing Dimensions
    S-2000
  • Insert Outer Diameter
    130 mm
  • Max Bolt Hole Spacing
    5.5600 in
  • Min Bolt Hole Spacing
    5.5600 in

Details

  • Bearing Type
    S-2000 Piloted Flange
  • Description
    F4S-S2-215L-DRY BEARINGS
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    None
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Maximum Speed
    2040 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Sensor Ready
    Yes
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)