Motion
F4S-S2-215LE-DRY

DODGE
F4S-S2-215LE-DRY

Four-Bolt Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #08527544
MFR #F4S-S2-215LE-DRY
Price$1,764.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-S2-215LE-DRY

Four-Bolt Flange Roller Bearing Unit - 2 15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #08527544
MFR #F4S-S2-215LE-DRY

Mfr description
F4S-S2-215LE-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,764.35/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.5600 in, 141.22 mm
  • Bolt Circle Diameter  
    7.8800 in;200.15 mm
  • Bolt Size
    0.7500 in;19.05 mm
  • Bore Diameter  
    2 15/16 in
  • Bore Length
    3.5900 in
  • Insert Outer Diameter
    130 mm
  • Length Through Bore
    3.5900 in, 91.18 mm
  • Max Bolt Hole Spacing
    5.5600 in
  • Min Bolt Hole Spacing
    5.5600 in
  • Weight
    16.35 lbs

Details

  • Bearing Series
    22215
  • Bearing Type
    Spherical Roller
  • Description
    F4S-S2-215LE-DRY BEARINGS
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    None
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4S-S2-215LE-DRY is a spherical roller expansion bearing unit, 4-bolt flange type with a 2-15/16 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and labyrinth seal in the F4S-S2 series. The unit weighs 16.350 lbs.
  • Lubrication
    None
  • Manufacturer Catalog Number
    141571
  • Max Rpm
    2040 rpm
  • Maximum Speed
    2040 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Sensor Ready
    Yes
  • Series
    F4S-S2
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)