Motion
P2B-GTH-107-E-HT-DRY

DODGE
P2B-GTH-107-E-HT-DRY

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08527553
MFR #P2B-GTH-107-E-HT-DRY
Price$895.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTH-107-E-HT-DRY

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Normal Duty
Mi Item #08527553
MFR #P2B-GTH-107-E-HT-DRY

Mfr description
P2B-GTH-107-E-HT-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    5.1800 to 5.8800 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.62 in
  • Inside Diameter
    1.4375 in
  • Length Through Bore
    1.6200 in
  • Shaft Diameter
    1.4375 in
  • Weight
    5.89 lbs

Details

  • Additional Details
    High Temperature Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Ball
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    None
  • Max Rpm
    6300 rpm
  • Maximum Speed
    6300 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477577000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)