Motion
F4B-E-107R-NL

DODGE
F4B-E-107R-NL

Four-Bolt Flange Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08527557
MFR #F4B-E-107R-NL
Price$561.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-107R-NL

Four-Bolt Flange Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08527557
MFR #F4B-E-107R-NL

Mfr description
F4B-E-107R-NL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.76/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.9500 in;125.73 mm
  • Bolt Size
    0.5000 in;12.70 mm
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    3.0000 in
  • Length Through Bore
    3.0000 in, 76.2 mm
  • Weight
    6.63 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    F4B-E-107R-NL BEARINGS
  • Dynamic Load Capacity
    5500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-E-107R-NL is a tapered roller bearing unit, 4-bolt flange type with a 1-7/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 6.630 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141593
  • Max Rpm
    3820 rpm
  • Maximum Speed
    3820 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    F4B-E
  • Static Load Capacity
    26000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)