Motion
WSTU-IP-107L-HT

DODGE
WSTU-IP-107L-HT

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #08527559
MFR #WSTU-IP-107L-HT
Price$1,015.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-107L-HT

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
MI ITEM #08527559
MFR #WSTU-IP-107L-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,015.61/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Weight
    6.3 lbs, 2.86 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    141596
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Material
    Steel
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Adapter Mount
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Overview

Mfr description
WSTU-IP-107L-HT BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought