Motion
P2B-IP-035MLE

DODGE
P2B-IP-035MLE

Pillow Block Roller Bearing - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08527569
MFR #P2B-IP-035MLE
Price$694.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-035MLE

Pillow Block Roller Bearing - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #08527569
MFR #P2B-IP-035MLE

Mfr description
P2B-IP-035MLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.40/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Inside Diameter
    1.3780 in, 35 mm
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    1.3780 in, 35 mm
  • Weight
    6 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Manufacturer Catalog Number
    141607
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    S-2000
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)