Motion
F4B-EXL-300RE-HT

DODGE
F4B-EXL-300RE-HT

Four-Bolt Flange Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #08527584
MFR #F4B-EXL-300RE-HT
Price$2,338.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-EXL-300RE-HT

Four-Bolt Flange Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #08527584
MFR #F4B-EXL-300RE-HT

Mfr description
F4B-EXL-300RE-HT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,338.18/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.4900 in;215.64 mm
  • Bolt Size
    0.7500 in;19.05 mm
  • Bore Diameter  
    3 in
  • Bore Length
    4.5000 in
  • Length Through Bore
    4.5000 in, 114.30 mm
  • Weight
    34 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    F4B-EXL-300RE-HT BEARINGS
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-EXL-300RE-HT is a tapered roller expansion bearing unit, 4-bolt flange type with a 3 in bore diameter, floating bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-EXL series. It is suitable for high temperature applications. The unit weighs 35.000 lbs.
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141631
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-EXL
  • Static Load Capacity
    61200 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)