Motion
LFT-SC-107 MOD

DODGE
LFT-SC-107 MOD

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #08527587
MFR #LFT-SC-107 MOD
Price$263.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LFT-SC-107 MOD

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #08527587
MFR #LFT-SC-107 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.06/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9400 in, 100.07 mm
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.4 in
  • Length Through Bore
    1.4000 in, 35.56 mm
  • Max Bolt Hole Spacing
    3.9400 in;100.07 mm
  • Min Bolt Hole Spacing
    3.9400 in;100.07 mm
  • Weight
    1.59 lbs

Details

  • Bearing Series
    207 Series
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Country of Origin
    US
  • Description
    LFT-SC-107 MOD
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Aeroshell #7
  • Housing Construction
    Solid
  • Housing Material
    Alloy
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    53074
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Series
    LFT-SC
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477584411

Overview

Mfr description
LFT-SC-107 MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought