Motion
P4B-S2-315LE-DRY

DODGE
P4B-S2-315LE-DRY

Pillow Block Roller Bearing - 3-15/16 in Bore, Expansion Bearing (Floating)
Mi Item #08527590
MFR #P4B-S2-315LE-DRY
Price$3,072.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-S2-315LE-DRY

Pillow Block Roller Bearing - 3-15/16 in Bore, Expansion Bearing (Floating)
Mi Item #08527590
MFR #P4B-S2-315LE-DRY

Mfr description
P4B-S2-315LE-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,072.36/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Bore Diameter  
    3-15/16 in
  • Bore Length
    4.4700 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-350

Details

  • Dynamic Load Capacity
    83000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    None
  • Max Rpm
    1320 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    104000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)