Motion
TB-GTEZ-40M-SHCR

DODGE
TB-GTEZ-40M-SHCR

Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #08527603
MFR #TB-GTEZ-40M-SHCR
Price$701.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-GTEZ-40M-SHCR

Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #08527603
MFR #TB-GTEZ-40M-SHCR

Mfr description
TB-GTEZ-40M-SHCR BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9400 in
  • Bolt Center Diameter
    3.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5748 in
  • Bore Length
    1.8400 in
  • Inside Diameter
    40 mm
  • Length Through Bore
    1.8400 in
  • Weight
    4.72 lbs

Details

  • Additional Details
    Triple Lip Seal | Stainless Steel Housing
  • Bearing Insert Material
    Plated Steel
  • Bearing Type
    Ball
  • Dynamic Load Capacity
    32614 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    Plated Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Grip Tight Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    4480 rpm
  • Maximum Speed
    4480 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    19906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)