Motion
P2B-IP-311R-MOD

DODGE
P2B-IP-311R-MOD

Pillow Block Roller Bearing - 3.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08527623
MFR #P2B-IP-311R-MOD
Price$3,923.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-311R-MOD

Pillow Block Roller Bearing - 3.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08527623
MFR #P2B-IP-311R-MOD

Mfr description
P2B-IP-311R-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,923.25/each

Specifications

Dimensions

  • Bore Diameter  
    3.6875 in
  • Bore Inside Diameter
    3.6875 in
  • Inside Diameter
    3.6875 in
  • Shaft Diameter
    3.6875 in
  • Weight
    42.75 lbs

Details

  • Bearing Insert Material
    Steel
  • Bore Type
    Tapered
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)