Motion
P2B-VSC-010-NL

DODGE
P2B-VSC-010-NL

Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08527632
MFR #P2B-VSC-010-NL
Price$94.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-VSC-010-NL

Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08527632
MFR #P2B-VSC-010-NL

Mfr description
P2B-VSC-010-NL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.76/each

Specifications

Dimensions

  • Base Height
    1.0600 in
  • Base To Bore Centerline
    1.0600 in
  • Bolt Center Diameter
    0.3750 in
  • Bolt Center To Center Length
    3.2500 to 4.0600 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.6250 in
  • Bore Inside Diameter
    0.6250 in
  • Bore Length
    1 in
  • Inner Race Width
    1.0000 in
  • Inside Diameter
    0.6250 in
  • Length Through Bore
    1.0000 in
  • Max Bolt Hole Spacing
    4.0600 in
  • Min Bolt Hole Spacing
    3.2500 in
  • Shaft Diameter
    0.6250 in
  • Take Up Frame Size
    LD-10
  • Weight
    0.96 lbs

Details

  • Additional Details
    Non-Expansion (Fixed) | Single-Lip Contact Seal | Unirex N2 Lubrication
  • Bearing Insert Material
    Steel
  • Bearing Series
    203 Series
  • Bearing Type
    Ball
  • Closure Type
    Single-Lip Contact
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    3.25 to 4.0600 in
  • Dynamic Load Capacity
    2158 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Includes
    Set Screw
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B-VSC-010-NL
  • Material
    Cast Iron
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2158 lbf
  • Radial Static Load Capacity
    1079 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Adapter Required
  • Series
    203
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1079 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477592720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)