Motion
FC-IP-085MLE

DODGE
FC-IP-085MLE

Four-Bolt Piloted Flange Roller Bearing Unit - 85 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #08527633
MFR #FC-IP-085MLE
Price$3,373.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-085MLE

Four-Bolt Piloted Flange Roller Bearing Unit - 85 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #08527633
MFR #FC-IP-085MLE

Mfr description
FC-IP-085MLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,373.17/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Weight
    29.67 lbs

Details

  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    FC-IP-085MLE BEARINGS
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-085MLE is a spherical roller expansion bearing unit, 4-bolt piloted flange type with an 85 mm bore diameter, floating bearing. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and labyrinth seal in the FC-IP series. The unit weighs 29.670 lbs.
  • Manufacturer Catalog Number
    141723
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    FC-IP
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)