Motion
P2B-IP-315R-MOD

DODGE
P2B-IP-315R-MOD

Pillow Block Roller Bearing - 3.9375 in Bore, Two-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527649
MFR #P2B-IP-315R-MOD
Price$3,923.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-315R-MOD

Pillow Block Roller Bearing - 3.9375 in Bore, Two-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08527649
MFR #P2B-IP-315R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,923.25/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Inside Diameter
    3.9375 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    3.9375 in
  • Weight
    42.26 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple Lip Seal
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Manufacturer Catalog Number
    141743
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
P2B-IP-315R-MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought