Motion
TPHU-S2-315R-MOD

DODGE
TPHU-S2-315R-MOD

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #08527650
MFR #TPHU-S2-315R-MOD
Price$5,593.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-315R-MOD

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #08527650
MFR #TPHU-S2-315R-MOD

Mfr description
TPHU-S2-315R-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,593.68/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Bore Length
    4.4700 in, 113.53 mm
  • Inner Ring Width
    4.4700 in, 113.53 mm
  • Length Through Bore
    4.4700 in, 113.53 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Take Up Frame Size
    TPHU-160
  • Weight
    60.74 lbs, 27.55 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Compatible Frame Number
    TP-60, TPHU-160
  • Country of Origin
    USA
  • Dynamic Load Capacity
    369202.394 N, 83000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Chevron Ulti-Plex Synthetic EP
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141744
  • Material
    Cast Iron
  • Max Rpm
    1075 rpm
  • Maximum Speed
    1075 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    369202.394 N, 83000 lbf
  • Radial Static Load Capacity
    462615.048 N, 104000 lbf
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    462615.048 N, 104000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)