Motion
TPHU-S2-300R-MOD

DODGE
TPHU-S2-300R-MOD

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #08527657
MFR #TPHU-S2-300R-MOD
Price$2,119.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-300R-MOD

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #08527657
MFR #TPHU-S2-300R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,119.08/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Length Through Bore
    3.5900 in, 91.18 mm
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Take Up Frame Size
    TPHU-140
  • Weight
    26.8 lbs, 12.156 kg

Details

  • Bearing Series
    S-2000
  • Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    141750
  • Material
    Cast Iron
  • Max Rpm
    1490 rpm
  • Maximum Speed
    1490 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Radial Static Load Capacity
    235755.746 N, 53000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    S-2000
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    235755.7 N, 53000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle

Overview

Mfr description
TPHU-S2-300R-MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought