Motion
SCHB-SCMED-307 (RESALE)

DODGE
SCHB-SCMED-307 (RESALE)

SCHB-SCMED-307 (RESALE)
MI ITEM #08527661
MFR #SCHB-SCMED-307 (RESALE)
Price$2,299.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SCMED-307 (RESALE)

SCHB-SCMED-307 (RESALE)
MI ITEM #08527661
MFR #SCHB-SCMED-307 (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,299.70/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Shaft Diameter
    3.4375 in

Details

  • Bearing Series
    218 Series
  • Dynamic Load Capacity
    21451 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Upc Number
    782477594410
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Radial Dynamic Load Capacity
    21451 lbf
  • Radial Static Load Capacity
    16641 lbf
  • Relubricatable
    Yes
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    16641 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782477594410

Overview

Mfr description
SCHB-SCMED-307 (RESALE) BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought