Motion
S1U515-TAF-207-MOD PHYMET MPI-800

DODGE
S1U515-TAF-207-MOD PHYMET MPI-800

Roller Insert Bearing - 2.4375 in Bore Dia., 4.8125 in OD, 2.7500 in Overall Width, Set Screw
Mi Item #08527665
MFR #S1U515-TAF-207-MOD PHYMET MPI-800
Price$1,404.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U515-TAF-207-MOD PHYMET MPI-800

Roller Insert Bearing - 2.4375 in Bore Dia., 4.8125 in OD, 2.7500 in Overall Width, Set Screw
Mi Item #08527665
MFR #S1U515-TAF-207-MOD PHYMET MPI-800

Mfr description
S1U515-TAF-207-MOD PHYMET MPI-800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,404.71/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Outside Diameter  
    4.8125 in
  • Overall Width
    2.7500 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    141760
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)