Specifications
Dimensions
- Weight30.5 lbs
Details
- Additional DetailsPHYMET MPI-800
- Housing TypePillow Block
- Manufacturer Catalog NumberP2B515-TAF-207R-MOD
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Product TypePillow Block Roller Bearing Units
- Series515
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)