Motion
P4B-DI-110M-HT

DODGE
P4B-DI-110M-HT

Pillow Block Roller Bearing - 110 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
Mi Item #08527678
MFR #P4B-DI-110M-HT
Price$11,615.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-110M-HT

Pillow Block Roller Bearing - 110 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
Mi Item #08527678
MFR #P4B-DI-110M-HT

Mfr description
P4B-DI-110M-HT BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,615.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.7500 in
  • Bolt Center Diameter
    13.1300 to 14.7500 in
  • Bolt Center To Center Length
    13.1300 to 14.7500 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    110 mm
  • Bore Inside Diameter
    4.3307 in
  • Bore Length
    6.7500 in
  • Inside Diameter
    110 mm
  • Length Through Bore
    6.7500 in
  • Weight
    154 lbs

Details

  • Additional Details
    High Temperature Seal | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Duty Type
    Industrial Duty
  • Dynamic Load Capacity
    133447 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    1360 rpm
  • Maximum Speed
    1360 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    838045 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)