Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
MI ITEM #08527690
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$2,812.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
MI ITEM #08527690
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,812.09/each for your price

Overview

Mfr description
15AZ05LR56WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    1.5000 in
  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.360 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    1.830 hp
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Length
    Output 2.2300 in
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text