Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #08527697
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$3,286.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #08527697
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,286.87/each for your price

Overview

Mfr description
15AZ10H56WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    1.5000 in
  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.970 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    1.340 hp
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    293 in-lb
  • Thermal Horsepower Rating
    3 hp
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text