Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
MI ITEM #08527710
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$2,812.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
MI ITEM #08527710
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,812.09/each for your price

Overview

Mfr description
15AZ25LR56WP TIGEAR-2 E-Z KLEEN

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    1.5000 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.610 hp
  • Horsepower Rating Normal Duty
    Input 0.8000 hp, Output 0.6100 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Standard Base Kit
    15ZBASEWP
  • Length
    3.5000 in, 88.90 mm
  • Vertical J Base Kit
    15ZJMOUNTWP
  • Manufacturer Reducer Size
    15
  • Manufacturer Catalog Number
    15AZ25LR56WP
  • Weight
    22 lbs, 9.979 kg
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    0.610 hp
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 0.7500 in, 19.05 mm
  • Shaft Length
    Output 2.2300 in
  • Torque Rating (in-lb)
    337 in-lb
  • Thermal Horsepower Rating
    4 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    710 lbf;3158.237 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    15
  • Product Compatibility
    NEMA Motor;56C Frame
  • Width
    2.2500 in, 57.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text