Motion
15A05L14WP

DODGE
15A05L14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.50 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #08527735
MFR #15A05L14WP
Price$2,023.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15A05L14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.50 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 140TC Frame
Mi Item #08527735
MFR #15A05L14WP

Mfr description
15A05L14WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,023.31/each

Specifications

Dimensions

  • Case Size
    15
  • Center Distance
    1.50 in
  • Length
    3.5000 in, 88.90 mm
  • Manufacturer Reducer Size
    15
  • Maximum Output Torque
    330 in/lb;37.285 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    20 : 1
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf
  • Ratio
    5:1
  • Shaft Diameter
    Output 0.75 in
  • Shaft Length
    Output 2.23 in
  • Weight
    22 lbs, 9.979 kg
  • Width
    2.2500 in, 57.15 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.9700 hp, Output 1.8300 hp
  • Horsepower Rating Normal Duty
    Output 1.63 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    15A05L14WP
  • Max Input Horsepower
    0.950 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    15ZBASEWP
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.34 horsepower
  • Torque Rating (in-lb)
    Output 293 inch pound (pound inch)
  • UPC_NO
    782476201074
  • Vertical J Base Kit
    15ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)