Motion
15A40H56WP

DODGE
15A40H56WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.50 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08527780
MFR #15A40H56WP
Price$2,537.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15A40H56WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.50 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #08527780
MFR #15A40H56WP

Mfr description
15A40H56WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,537.05/each

Specifications

Dimensions

  • Bore Diameter
    Output 0.75 in
  • Bore Length
    4.74 inch
  • Case Size
    15
  • Center Distance
    1.50 in
  • Length
    3.5000 in, 88.90 mm
  • Manufacturer Reducer Size
    15
  • Maximum Output Torque
    713 in/lb;80.558 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30 : 1
  • Overhung Load
    710 lbf
  • Ratio
    40:1
  • Weight
    22 lbs, 9.979 kg
  • Width
    2.2500 in, 57.15 mm

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-LOW TEMP LUBE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 0.7000 hp, Output 0.4900 hp
  • Horsepower Rating Normal Duty
    Output 0.29 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    0.760 hp
  • Output
    Hollow
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.8 horsepower
  • Torque Rating (in-lb)
    Output 417 inch pound (pound inch)
  • UPC_NO
    782476201456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)