Motion
15A60H56WP

DODGE
15A60H56WP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.50 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #08527788
MFR #15A60H56WP
List Price$2,415.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15A60H56WP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.50 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #08527788
MFR #15A60H56WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,415.80/each for your price

Overview

Mfr description
15A60H56WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    SIZE 15 TIGEAR W/ LOW TEMP LUBE
  • Center Distance
    1.50 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.970 hp
  • Horsepower Rating Normal Duty
    Output 0.18 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Hollow Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    483 in/lb;54.572 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Series
    Tigear-2
  • Length
    3.5000 in, 88.90 mm
  • Manufacturer Reducer Size
    15
  • Manufacturer Catalog Number
    15A60H56WP
  • UPC_NO
    782476201531
  • Weight
    22 lbs, 9.979 kg
  • Horsepower
    Input 0.3600 hp, Output 0.2200 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Hollow
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 381 inch pound (pound inch)
  • Bore Diameter
    Output 0.75 in
  • Bore Length
    4.74 inch
  • Thermal Horsepower Rating
    0.62 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    710 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    15
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.2500 in, 57.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text