Motion
15QZ05LR56WP

DODGE
15QZ05LR56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Double Output, 56C Frame
Mi Item #08527799
MFR #15QZ05LR56WP
Price$2,385.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15QZ05LR56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Double Output, 56C Frame
Mi Item #08527799
MFR #15QZ05LR56WP

Mfr description
15QZ05LR56WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,385.95/each

Specifications

Dimensions

  • Case Size
    15
  • Center Distance
    1.5000 in
  • Housing Height
    1.8700 in, 47.50 mm
  • Length
    3.5000 in, 88.90 mm
  • Manufacturer Reducer Size
    15
  • Maximum Output Torque
    330 in/lb;37.285 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7 : 1
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf;3158.237 N
  • Ratio
    5:1
  • Shaft Diameter
    Output 0.7500 in, 19.05 mm
  • Shaft Length
    Output 2.2300 in
  • Weight
    20 lbs, 9.072 kg
  • Width
    2.2500 in, 57.15 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.9700 hp, Output 1.8300 hp
  • Horsepower Rating Normal Duty
    Input 1.9700 hp, Output 1.8300 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    15QZ05LR56WP
  • Max Input Horsepower
    1.610 hp
  • Output
    1.830 hp
  • Output Bore Type
    Left
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    15ZBASEWP
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    337 in-lb
  • Vertical J Base Kit
    15ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)