Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Mi Item #08527814
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Price$1,832.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Mi Item #08527814
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Mfr description
15QZ20L56WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,832.27/each

Specifications

Dimensions

  • Case Size
    15
  • Center Distance
    1.50 in
  • Nominal Ratio
    15 : 1
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf
  • Ratio
    20:1
  • Shaft Diameter
    Output 0.75 in
  • Shaft Length
    Output 2.23 in

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.56 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.240 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.26 horsepower
  • Torque Rating (in-lb)
    Output 407 inch pound (pound inch)
  • UPC_NO
    782476202545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)