Motion
TG2 QUILL RED SIZE 15 EZ

DODGE
TG2 QUILL RED SIZE 15 EZ

TG2 QUILL RED SIZE 15 EZ
MI ITEM #08527819
MFR #TG2 QUILL RED SIZE 15 EZ
Your Price$3,032.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TG2 QUILL RED SIZE 15 EZ

TG2 QUILL RED SIZE 15 EZ
MI ITEM #08527819
MFR #TG2 QUILL RED SIZE 15 EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,032.27/each(List $3,638.73)

Overview

Mfr description
TG2 QUILL RED SIZE 15 EZ GEAR PRODUCTS

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    1.50 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.950 hp
  • Horsepower Rating Normal Duty
    Output 0.46 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476653224
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20 : 1
  • Output
    Solid
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 0.75 in
  • Shaft Length
    Output 3.25 in
  • Torque Rating (in-lb)
    Output 410 inch pound (pound inch)
  • Thermal Horsepower Rating
    0.99 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    710 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    15
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text