Motion
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

DODGE
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #08527844
MFR #TIGEAR-2 REDUCER W/HD OUTPUT SEALS
Price$1,921.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/HD OUTPUT SEALS

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #08527844
MFR #TIGEAR-2 REDUCER W/HD OUTPUT SEALS

Mfr description
15Q15H56HD TIGEAR-2 REDUCER W/HD OUTPUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,921.85/each

Specifications

Dimensions

  • Bore Length
    4.7400 in
  • Case Size
    15
  • Center Distance
    1.5000 in
  • Nominal Ratio
    60 : 1
  • Overhung Load
    710 lbf
  • Ratio
    15:1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782475386383
  • Max Input Horsepower
    0.360 hp
  • Output
    Hollow
  • Output Bore Type
    Left,Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1 hp
  • Torque Rating (in-lb)
    381 in-lb
  • UPC_NO
    782475386383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)