Motion
TIGEAR-2 REDUCER W/ WHITE PAINT

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #08527856
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT
Price$1,644.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #08527856
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,644.21/each

Specifications

Dimensions

  • Case Size
    15
  • Center Distance
    1.5000 in
  • Nominal Ratio
    10 : 1
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf
  • Ratio
    20:1
  • Shaft Length
    Output 2.2300 in

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476202149
  • Max Input Horsepower
    1.510 hp
  • Output
    Solid
  • Output Bore Type
    Left,Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    361 in-lb
  • UPC_NO
    782476202149

Overview

Mfr description
15Q20L56WP TIGEAR-2 REDUCER W/ WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought