Motion
15Q25R56SL407SR

DODGE
15Q25R56SL407SR

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #08527863
MFR #15Q25R56SL407SR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q25R56SL407SR

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #08527863
MFR #15Q25R56SL407SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Case Size
    15
  • Center Distance
    1.5000 in
  • Nominal Ratio
    20 : 1
  • Ratio
    25:1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    0.950 hp
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    407 in-lb

Overview

Mfr description
TG2 RED. W/EXT. O/P SHAFT W/ SNAP RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought