Motion
15S30LRWP

DODGE
15S30LRWP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.50 in Center Distance, Separate Input, 0.5000 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #08527912
MFR #15S30LRWP
List Price$1,695.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15S30LRWP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.50 in Center Distance, Separate Input, 0.5000 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #08527912
MFR #15S30LRWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,695.11/each for your price

Overview

Mfr description
15S30LRWP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Center Distance
    1.50 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.120 hp
  • Horsepower Rating Normal Duty
    Output 0.38 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Double
  • Style
    Separate Input;Solid Shaft Output
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    612 in/lb;69.147 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Housing Height
    1.8700 in, 47.50 mm
  • Series
    Tigear-2
  • Standard Base Kit
    15ZBASEWP
  • Length
    3.5000 in, 88.90 mm
  • Vertical J Base Kit
    15ZJMOUNTWP
  • Manufacturer Reducer Size
    15
  • Manufacturer Catalog Number
    15S30LRWP
  • UPC_NO
    782476202873
  • Weight
    20 lbs, 9.072 kg
  • Horsepower
    Input 0.7600 hp, Output 0.5700 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.5 in|Output 0.75 in
  • Shaft Length
    Input 1.19 in|Output 2.23 in
  • Torque Rating (in-lb)
    Output 413 inch pound (pound inch)
  • Thermal Horsepower Rating
    0.96 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    710 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    15
  • Width
    2.2500 in, 57.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text