Motion
17AZ07H14WP

DODGE
17AZ07H14WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08527948
MFR #17AZ07H14WP
List Price$3,459.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17AZ07H14WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08527948
MFR #17AZ07H14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,459.53/each for your price

Overview

Mfr description
17AZ07H14WP TIGEAR-2 E-Z KLEEN

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Center Distance
    1.7500 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.060 hp
  • Horsepower Rating Normal Duty
    Input 2.3700 hp, Output 2.1600 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Hollow Output
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    584 in/lb;65.983 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Series
    Tigear-2
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Manufacturer Catalog Number
    17AZ07H14WP
  • Weight
    29 lbs, 13.154 kg
  • Horsepower
    Input 2.3700 hp, Output 2.1600 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    2.160 hp
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    584 in-lbs;65.983 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.4100 in;137.41 mm
  • Thermal Horsepower Rating
    4.9800 hp;3.714 kW
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1190 lbf;5293.384 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    17
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Width
    2.7500 in, 69.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought