Motion
17A05H14WP

DODGE
17A05H14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.75 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08528000
MFR #17A05H14WP
Price$2,657.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17A05H14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.75 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08528000
MFR #17A05H14WP

Mfr description
17A05H14WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,657.92/each

Specifications

Dimensions

  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Case Size
    17
  • Center Distance
    1.75 in
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    440 in/lb;49.713 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15 : 1
  • Overhung Load
    1050 lbf
  • Ratio
    5:1
  • Weight
    29 lbs, 13.154 kg
  • Width
    2.7500 in, 69.85 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/HD OUTPUT SEALS
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.6500 hp, Output 2.4500 hp
  • Horsepower Rating Normal Duty
    Output 2.39 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    17A05H14WP
  • Max Input Horsepower
    1.770 hp
  • Output
    Hollow
  • Output Bore Type
    Left,Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    4670.633 N, 1050 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.97 horsepower
  • Torque Rating (in-lb)
    Output 430 inch pound (pound inch)
  • UPC_NO
    782476203313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)