Motion
TIGEAR-2 REDUCER W/ WHITE PAINT

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

TIGEAR-2 REDUCER W/ WHITE PAINT
MI ITEM #08528004
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT
List Price$2,026.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

TIGEAR-2 REDUCER W/ WHITE PAINT
MI ITEM #08528004
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,026.01/each for your price

Overview

Mfr description
17A05L14WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    17A15L56HD TIGEAR-2 REDUCER
  • Center Distance
    1.75 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.770 hp
  • Horsepower Rating Normal Duty
    Output 2.39 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476203337
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.875 in
  • Shaft Length
    Output 1.74 in
  • Torque Rating (in-lb)
    Output 430 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.97 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1050 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    17
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text