Motion
17QZ20H14WP

DODGE
17QZ20H14WP

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08528114
MFR #17QZ20H14WP
Price$3,043.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17QZ20H14WP

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08528114
MFR #17QZ20H14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,043.89/each

Specifications

Dimensions

  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Case Size
    17
  • Center Distance
    1.75 in
  • Length
    4.1900 in, 106.42 mm
  • Manufacturer Reducer Size
    17
  • Maximum Output Torque
    893 in/lb;100.895 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    20:1
  • Overhung Load
    1190 lbf
  • Ratio
    20:1
  • Weight
    26 lbs, 11.793 kg
  • Width
    2.7500 in, 69.85 mm

Details

  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.5200 hp, Output 1.2400 hp
  • Horsepower Rating Normal Duty
    Output 0.84 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    17QZ20H14WP
  • Max Input Horsepower
    1.5200 hp
  • Output
    1.2400 hp;0.925 kW
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Bore Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.58 horsepower
  • Torque Rating (in-lb)
    Output 602 inch pound (pound inch)
  • UPC_NO
    782476206659

Overview

Mfr description
17QZ20H14WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought